Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




IRWIN Tools

Model # :WBB226052

MPN #: IRHT82583

IRWIN VISE-GRIP® IRHT82583 6LN Fast Release™ 6" Long Nose Locking Plier

Product Description
IRWIN® VISE-GRIP® Fast Release™ Long Nose Locking Pliers - 6LN

Features:
  • Fast Release™ is 2x easier to open, has a no-trigger release, and offers one hand operation, includes convenient wire cutter
  • Long, straight nose provides easy access in narrow, hard-to-reach places
  • Ideal for precision work and hobbies
  • No-slip ProTouch™ grip provides comfort and leverage while reducing vibrations and hand fatigue
  • Ideal for tightening, clamping, twisting and turning
  • Turn screw to adjust pressure and fit work. Stays adjusted for repetitive use
  • Constructed of high-grade heat-treated alloy steel for maximum toughness and durability
  • Hardened teeth are designed to grip from any angle
PRICE
$21.50

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
21.50
Buy 3 units - 5 units
20.50Save $1.00 (5%)
Buy 6+ units
20.00Save $1.50 (7%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Jaw Capacity2 in

Product Details

Handle MaterialPlastic
Max Jaw Capacity Range1-5/8-2"
TypeLocking
Jaw SurfaceSerrated
Number of Pieces1
Wire CutterYes
Spring LoadedYes
Jaw ShapeStraight
Handle TypeFast Release
InsulatedNo
Country of OriginChina
Handle Color FamilyBlue/Yellow
Manufacturers Part NumberIRHT82583
Handle StyleFast Release
BrandIRWIN Tools