Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Leatherman

Model # :WBB811377

MPN #: 830158

Leatherman® Surge® Stainless Steel 21-in-1 Multi-Tool

Product Description
The Leatherman Surge is one of our two largest multi-tools; a real powerhouse, built with our largest pliers, longest multi-tool blades and easy-to-use locks. A unique blade exchanger, large and small bit drivers and four outside-opening blades give you quick access to the tools you use most. The Surge was built for tough jobs and the hands that do them.

Tools:
  • Needlenose Pliers
  • Regular Pliers
  • Wire Cutters
  • Hard-Wire Cutters
  • Stranded-Wire Cutters
  • Electrical Crimper
  • 420HC Knife
  • 420HC Serrated Knife
  • Saw
  • Scissors
  • Wood/Metal File
  • Diamond-coated File
  • Blade Exchanger
  • Large Bit Driver
  • Small Bit Driver
  • Large Screwdriver
  • Awl w/ Thread Loop
  • Ruler (9 inch/22 cm)
  • Bottle Opener
  • Can Opener
  • Wire Stripper
Features:
  • Lanyard Ring
  • 100% Stainless Steel
  • All Locking Blades and Tools
  • Stainless Steel Handles
  • 25-year Warranty
  • BIT KIT: Phillips #1-2 and 3/16" Screwdriver, Phillips Eyeglass Screwdriver and Flat Tip Eyeglass Screwdriver
  • MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT
PRICE
$159.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/2 in
Weight0.8 lbs

Product Details

MaterialStainless Steel
ColorSilver
Manufacturers Part Number830158
Number of Tools21
BrandLeatherman