LockJaw® Winch Line Anchor, Working Load Limit 21,400 Lb., 1/2" Dia. x 10'L
Write a Review
|
Questions & Answers (0)
Product Description
1/2" x 10' LockJaw® Winch Anchor - Working Load Limit 21,400 lbs. Basket; 10,700 lbs. Horizontal; 6,153 lbs. choker.
PRICE
$169.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Width | 1/2 |
| Weight | 2 lbs |
| Diameter | 1/2 |
| Average Breaking Strength | 32100 lbs |
Product Details
| Assembly Required | No |
| Type | Winch Anchors |
| Body Material | HMPE |
| Color | Gray |
| Material | HMPE |
| Construction Type | Splice |
| Package Quantity | 1 |
| Manufacturers Part Number | 22-050010 |
| Brand | LockJaw |
Warranty
| Warranty | 1 yr |