Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3064784

MPN #: WL9-2904270

JET® Locknut Bolt Assmy 400/50-500/C1 (Text) , WL9-2904270

Product Description

This is an original part from Wilton. The lock nut and bolt assembly is compatible with many vises, and is sold individually. The assembly includes two bolts and two lock nuts used to secure the inner ring and the outer ring of the vise. No additional tools should be required for the installation.

For Use With:
  • Jet C-1 (Before 1998 Old) Combination Pipe and Bench Vise
  • C-1 (Before 1998 New) Combination Pipe and Bench Vise
  • C-1 (After 1998) Combination Pipe and Bench Vise
  • 350 (After 1998) Machinist Vise
  • 400 (After 1998) Machinist Vise
  • 450 (After 1998) Machinist Vise
  • 500 (After 1998) Machinist Vise
  • 350 (Before 1998 Old) Machinist Vise
  • 350 (Before 1998 New) Machinist Vise
  • 400 (Before 1998 Old) Machinist Vise
  • 400 (Before 1998 New) Machinist Vise
  • 450 (Before 1998 Old) Machinist Vise
  • 450 (1971) Machinist Vise
  • 450 (1996) Machinist Vise
  • 500 (Before 1998 Old) Machinist Vise
  • 500 (Before 1998 New) Machinist Vise



PRICE
$99.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberWL9-2904270
TypeReplacement Part
For Use WithCombination Pipe and Bench Vises
BrandJET