Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3064563

MPN #: WL9-2904980

JET® Serrated Jaw Inserts 400, WL9-2904980

Product Description

This is an authentic Jet replacement part, sourced from the original manufacturer for use with machinist vises. The metal jaw inserts connect to the body of the vise and are used to grip the material being secured. The inserts are sold in a kit that includes two inserts and the hardware. These kits are sold individually.

For Use With:
  • Jet 400 (After 1998) Machinist Vise
  • 400 (Before 1998 New) Machinist Vise



PRICE
$139.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberWL9-2904980
TypeReplacement Part
For Use WithMachinist Vises
BrandJET