Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3064717

MPN #: WL9-2904110

JET® Serrated Jaw Inserts 1750-645-745, WL9-2904110

Product Description

This is a genuine replacement part which is sourced directly from the original manufacturer for use with Jet and Wilton vises. The jaw is an important component which helps to provide a tight grip. It provides an identical replacement for a missing or a damaged part that was installed on a new unit. You may require a screwdriver or wrench when replacing this item. Two durable metal vise jaws and the hardware to secure them are included. Refer to the owner's manual of your model for the correct application. A screwdriver will be needed to perform the repair.

For Use With:
  • Jet 745 (1975-1979) Mechanics Vise
  • 745 (1980) Mechanics Vise
  • 1550 (Hi Visibility) Mechanics Vise
  • 1750 (Before 1992) Tradesman Vise
  • 1750 (After 1992) Tradesman Vise
  • 2050 (Before 1992) Tradesman Vise
  • 2050 (After 1992) Tradesman Vise
  • 645 (111102-111137) Utility Vise
  • 645 (111218) Utility Vise
  • 845 (110850) Utility Vise
  • 845 (111221) Utility Vise



PRICE
$37.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberWL9-2904110
TypeReplacement Part
For Use WithMechanics Vises
BrandJET