Brady® Lockout Duffel Bag Only
Write a Review
|
Questions & Answers (0)
Product Description
A lockout duffel bag keeps all your safety items neatly stored and readily available so you are ready to lockout equipment quickly and easily. The lockout duffel bag is made of 600 Denier Polyester. Includes 39"L removable shoulder strap and 8 inside pockets. Stores lockout devices while providing comfortable portability. Package includes duffel bag only; lockout devices and padlocks sold separately.
PRICE
$115.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16-1/2 in |
| Depth | 8-1/2 in |
| Height | 10 in |
| Weight | 2 lbs |
Product Details
| Type | Lockout Case |
| Number of Padlocks | 0 |
| Color | Blue |
| Material | Polyester |
| Package Quantity | 1 |
| Description | Lockout Duffle Bag |
| Manufacturers Part Number | 99162 |
| Number of Hasps | 0 |
| Brand | Brady |