Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB67720

MPN #: VLOK1

Valve Lockout Kit with Contents

Product Description
ELECTRICAL LOCKOUT-TAGOUT KITS
Valve Lockout Kit with 17" Case
Make lockout-tagout convenient, easily accessible and portable with lockout-tagout kits. Kits contain a variety of lockout devices and accessories to help maintain safety. Features necessary items to lockout a variety of gate and ball valves all within a carrying case. Meets OSHA 29 CRF 1910.147 requirements. 17"W rugged poly carrying case stores supplies. Case contains two 1-1/2" lockout hasps, two 3/4" shackle locks, 10 lockout tags with fasteners, 10 accident prevention tags with fasteners, 2 cable lockout devices, 2 valve wheel lockout devices that fit handles of 2-1/2" to 5", two ball valve lockouts that fit valves 1-1/4" to 2-1/4" and two valve wheel lockout devices that fit handles 1" to 2-1/2".

PRICE
$529.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17 in

Product Details

Number of Padlocks2
TypeValve Lockout Kit
Padlock Capacity2
ColorRed
Number of Tags10
IncludesCase, Hasps, Locks, Tags, Valve Lockouts, etc
MaterialPolypropylene
Package Quantity1
DescriptionValve Lockout Kit
Manufacturers Part NumberVLOK1
Number of Hasps2
BrandAccuform