Zing Lockout Shadow Board, 10 Padlock Capacity, 15"W x 3/16"D x 23-1/2"H, Red
Write a Review
|
Questions & Answers (0)
Product Description
Zing Lockout Shadow Boards store and organize lockout padlocks and devices. The board is made from aluminum composite panel and measures 15" wide by 23-1/2" high. Includes 13 hooks for padlock, tag and hasp storage.
PRICE
$89.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 3/16 in |
| Height | 23-1/2 in |
Product Details
| Type | Lockout Shadow Board |
| Includes | 13 Hooks |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | Lockout Shadow Board |
| Color | Red |
| Manufacturers Part Number | 7801 |
| Brand | Zing |