Includes:
- Qty. 3 Padlocks ( Part # 900KD-red), 1-1/2" shackle, keyed different with 1 key per padlock, color red, assembled in the USA
- Qty. 3 Breaker Lockouts ( Part # 7110), fits single, double and triple pole switches .3" - .6" high, .35" - .44" depth with or without a hole, accommodates 1 padlock with shackle diameter up to 9/32"
- Qty. 1 Small Plug Lockout (Part # 7105), universal fit closure accepting up to 1/2" dia. cord and 2"W x 3"L plugs, accommodates up to 3 padlocks with shackle diameter up to 9/16"
- Qty. 1 Large Plug Lockout (7100), universal fit closure accepting up to 1-1/4" dia. cord and 3"W x 5-1/2"L plugs, accommodates up to 3 padlocks with shackle diameter up to 9/16"
- Qty. 1 Small Valve Lockout (7103), fits 1" - 2-1/2" valves, accommodates up to 3 padlocks with shackle diameter up to 3/8"
- Qty. 3 Large Steel Hasps (7107), 1-1/2" closed hole, accommodates up to 6 padlocks with shackle diameter up to 3/8" dia.
- Qty. 10 Lockout Tags (7010) with legend, "DO NOT OPERATE." 50 lb. pull strength exceeds OSHA's requirement
- Qty. 10 Cable Ties