ZING Lockout Steering Wheel Cover, 15" Diameter, 7345
Write a Review
|
Questions & Answers (0)
Product Description
ZING Lockout Steering Wheel Cover, 15" Diameter, 7345
Lockout Steering Wheel Cover, 15 Inch Diameter
Lockout Steering Wheel Cover, 15 Inch Diameter
PRICE
$39.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 |
| Width | 15 in |
| Height | 1/8 in |
| Size | 15 x 15 x 0.1 |
| Accepts Shackle Diameter | 3/8" |
Product Details
| Type | Lockout Steering Wheel Cover |
| Padlock Capacity | 1 |
| Color | White |
| Number of Locking Points | 1 |
| For Use With | Steering Wheels |
| Message | DO NOT START OR MOVE VEHICLE |
| Material | Vinyl |
| Description | Lockout Steering Wheel Cover, 15 in. Dia |
| Package Quantity | 1 |
| Brand | Zing |
Compliance & Certifications
| Certifications | Lockout/Tagout |