Valve Wheel Lockout - Fits 10" to 14" Diameter
Write a Review
|
Questions & Answers (0)
Product Description
Value Wheel Lockout - Fits 10" - 14" Diameter Lock Hole .375"
This sturdily made lockout is designed to block valve handles from unwanted movement and position change. Consists of 2 flattened half moons that completely cover the valve wheel. Made of crack and abrasion resistant, dielectric polypropylene. Resistant to extreme temperature changes from -50° to 360°F. Meets OSHA 29 CRF 1910.147 regulations.
This sturdily made lockout is designed to block valve handles from unwanted movement and position change. Consists of 2 flattened half moons that completely cover the valve wheel. Made of crack and abrasion resistant, dielectric polypropylene. Resistant to extreme temperature changes from -50° to 360°F. Meets OSHA 29 CRF 1910.147 regulations.
PRICE
$123.93
1
1
Ships in 33 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Valve Wheel Lockout |
| Material | Polypropylene |
| Package Quantity | 1 |
| Description | Valve Wheel Lockout |
| Color | Red |
| Manufacturers Part Number | VL13R |
| For Use With | Valve Handle |
| Brand | Accuform |