Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB729952

MPN #: S806CBL15

Master Lock® Cable Lockout, 15'

Product Description
Features

  • Patented 5/32" (4mm) diameter x 15' (4.6m) pull-tight cable adjusts for a secure fit every time. Also available from 2 to 50 foot (61cm to 15.2m) long. Click here for details.
  • Integrated safety hasp and cable is ideal for multiple circuit breaker panel and side-by-side gate valve lockouts
  • Tough, flexible multi-stranded steel cable is insulated with a clear plastic coating (PVC free)
  • Feed the cable end through the points to be locked out, then back through the lockout body
  • Cinch it tight to remove any slack with the patented locking feature
  • Tough, lightweight Zenex™ thermoplastic body withstands chemicals
  • Performs effectively in extreme conditions (-50° F to +300° F (-46°C to 149°C))
  • Includes high-visibility, re-usable, write-on safety labels (English, French & Spanish)
  • Identify the responsible person, then erase for the next job
  • Replaces 8615
PRICE
$58.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-7/8
Width1-1/16 in
Height2-11/16 in
Cable Diameter5/32"

Product Details

TypeCable Lockout
ColorRed
For Use WithSafety Lockout/Tagout, Lockout Tagout, Valve Lockout
Cable MaterialPlastic Coated Steel
MaterialPlastic/Steel
Package Quantity1
DescriptionCable Lockout, 15 Feet
Manufacturers Part NumberS806CBL15
BrandMaster Lock