ZING Lockout Steering Wheel Cover, 23" Diameter, 7347
Write a Review
|
Questions & Answers (0)
Product Description
ZING Lockout Steering Wheel Cover, 23" Diameter, 7347
Lockout Steering Wheel Cover, 23 Inch Diameter
Lockout Steering Wheel Cover, 23 Inch Diameter
PRICE
$60.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23 |
| Width | 23 in |
| Height | 1/8 in |
| Size | 23 x 23 x 0.1 |
| Accepts Shackle Diameter | 3/8" |
Product Details
| Type | Lockout Steering Wheel Cover |
| Padlock Capacity | 1 |
| Color | White |
| Number of Locking Points | 1 |
| For Use With | Steering Wheels |
| Message | DO NOT START OR MOVE VEHICLE |
| Material | Vinyl |
| Description | Lockout Steering Wheel Cover, 23 in. Dia. |
| Package Quantity | 1 |
| Brand | Zing |
Compliance & Certifications
| Certifications | Lockout/Tagout |