ZING Ball Valve Lockout, 3/8" to 1.4" Diameter, 7249
Write a Review
|
Questions & Answers (0)
Product Description
Ball Valve Lockouts are made from non-conductive, durable plastic (polyurethane). Fits pipe size 3/8" to 1-1/4", fits handle size 3/8" to 1-1/4".
PRICE
$37.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-3/4 |
| Width | 4 in |
| Height | 8 in |
| Size | 4 x 3.75 x 8 |
| Accepts Shackle Diameter | 3/8" |
Product Details
| Type | Ball Valve Lockout |
| Padlock Capacity | 6 |
| Color | Red |
| Number of Locking Points | 6 |
| For Use With | Ball Valve |
| Material | Plastic |
| Description | Ball Valve Lockout, 3/8 - 1.4 IN Dia |
| Package Quantity | 1 |
| Brand | Zing |
Compliance & Certifications
| Certifications | Lockout/Tagout |