DeWalt® eng. by Powers 05040S-PWR - Lok-Bolt™ (AS) Sleeve Anchor, Hex Head, 5/8" x 4-1/4" - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Lok-Bolt™ (AS) Sleeve Expansion Anchor, Hex Head, 5/8" X 4-1/4"
The Lok-Bolt™ anchor is a pre-assembled single unit sleeve anchor available in carbon steel and stainless steel, which can be used in concrete, block, brick and Stone. Extension sleeves are added to create longer lengths.
The Lok-Bolt™ anchor is a pre-assembled single unit sleeve anchor available in carbon steel and stainless steel, which can be used in concrete, block, brick and Stone. Extension sleeves are added to create longer lengths.
PRICE
$17.80 Sold in packages of 10 / $1.78 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/4 in |
| Size | 5/8" |
| Drill Diameter | 5/8 in |
| Head | Hex Nut |
Product Details
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 10 |
| Manufacturers Part Number | 05040S-PWR |
| Anchor Type | Sleeve Expansion Anchor |
| Brand | DeWalt |