Sleeve Anchors are used for anchoring into concrete, brick, or block. As the head is tightened, the sleeve dilates against the substrate.
Sleeve Anchor - 3/8" x 5" - Phillips/Slotted Combo Flat Head - Steel - Zinc , Pack of 50
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$119.98
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Size | 3/8" |
| Head | Flat |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Drive | Phillips/Slotted Combo |
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 50 |
| Manufacturers Part Number | 277090 |
| Anchor Type | Sleeve Anchor |
| Brand | Brighton-Best |