US Cargo Control Long Bed Pickup Truck Cargo Net with Cam Buckles & S-Hooks, 82" x 50"
Write a Review
|
Questions & Answers (0)
Product Description
This 6.8' x 4.16' Cargo Net for Pickups is purpose-built for standard truck beds, offering dependable load security for everything from palletized freight to loose tools and equipment. Featuring adjustable straps that conform to various load shapes, it provides a customized fit every time. The 2-inch polyester webbing boasts a 12,000 lb. break strength for lasting durability, while vinyl-coated S-hooks guard against scratches and zinc-plated cam buckles ensure corrosion-resistant performance. Heavy-duty D-rings at the corners create strong anchor points, and 6" x 6" hole openings keep smaller items from slipping through.
PRICE
$119.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 82 in |
| Width | 50 in |
| Weight | 11.9 lbs |
Product Details
| Material | Polyester Webbing |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | CN-825066-BLK |
| Brand | US Cargo Control |
| End Fitting | S-Hooks |