US Cargo Control 2" Tire Holder Wheel Net with Ratchet Strap & Flat Snap Hooks, Yellow, Pack of 4
Write a Review
|
Questions & Answers (0)
Product Description
This side-mount wheel strap provides a straightforward, effective way to secure vehicles during flatbed transport. Featuring two ratchets with chain extensions, it generates maximum tension to hold tires firmly in place on your trailer. A front cam buckle allows quick adjustment to accommodate different tire sizes, from compact cars to larger vehicles. Designed for fast on-and-off operation so you can get loaded and on the road without delay.
Wheel bonnets deliver a strong and secure car tie-down strap solution for a variety of car hauling applications. This wheel strap includes two heavy-duty flat snap hooks and one wide-handle ratchet, which allows for maximum torque when tensioning the straps. The tire tie-down straps fit on small or large tires.
US Cargo Control car tie-down straps are made with 12,000 lb. industrial-grade polyester webbing for maximum hauling strength and durability. The tough webbing secures your vehicle with limited bounce and is abrasion- and shrink-resistant. For safety reasons, it is recommended to tie down all four tires when hauling your vehicle.
Wheel bonnets deliver a strong and secure car tie-down strap solution for a variety of car hauling applications. This wheel strap includes two heavy-duty flat snap hooks and one wide-handle ratchet, which allows for maximum torque when tensioning the straps. The tire tie-down straps fit on small or large tires.
US Cargo Control car tie-down straps are made with 12,000 lb. industrial-grade polyester webbing for maximum hauling strength and durability. The tough webbing secures your vehicle with limited bounce and is abrasion- and shrink-resistant. For safety reasons, it is recommended to tie down all four tires when hauling your vehicle.
PRICE
$129.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Weight | 28 lbs |
| Ultimate Load Strength Weight Capacity | 6000 lbs |
| Working Load Weight Limit | 2000 lbs |
Product Details
| Type | Holder Basket Strap |
| Material | Polyester Webbing |
| Package Quantity | 4 |
| Color | Yellow |
| Manufacturers Part Number | WNTH02-4PK |
| Brand | US Cargo Control |
| End Fitting | Flat Snap Hook |