Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Uniform Technology

Model # :WBB3187230

MPN #: BR6C-42NB-3XL

Uniform Technology™ Long ESD Sheer Labcoat with Knit Cuff, 3XL, Nasa Blue

Product Description
Ideal for use in controlled environments, industrial manufacturing, electronics and aerospace, food packaging, cultivation, university labs and medical and dental facilities.

Features:
  • ESD Sheer Fabric - 91% Polyester/9% Carbon
  • Lapel Collar
  • Three patch pockets
  • Snaps at front opening
  • Grounding snap on waist pocket
  • ESD Knit Cuff closure
  • ESD safe compliance to ANSI/ESD S20.20-2014 - Groundable Static Control Garment
Extended Life - Reusable/Launderable
Reusing or laundering products not only reduces cost, but also reduces the amount of waste that is put into our landfills in turn reducing the environmental impact.

PRICE
$59.95

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3XL

Product Details

TypeESD Lab Coat
ColorBlue
StyleHip Length
Closure TypeSnap
MaterialPolyester/Carbon
Front ClosureSnap-Front
DescriptionLong ESD Sheer Labcoat
GenderUnisex
Package Quantity1
Manufacturers Part NumberBR6C-42NB-3XL
Pockets3
Primary UseLaboratory
BrandUniform Technology