- Designed for aligning the holes in metal pieces through which rivets, bolts, or screws will be inserted
- Not intended for driving pins as punch may become stuck in work
- Also called line-up aligning or drift punches
Williams® Long Taper Punch, 10" Long
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$14.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 |
| Size | 3/16 |
Product Details
| Type | Punch |
| Number of Pieces | 1 |
| Description | Long Taper Punch |
| Manufacturers Part Number | JHWP-26 |
| Tip Type | Tapered |
| Brand | Williams |