- Includes Pin Punches, Sold Punches, Long Taper Punches, Prick Punches, Center Punches, Cold Chisels & Punch & Chisel Holder
- Heavy duty construction for strength and durability
- Includes punch and chisel holder for safety
Williams® 27 Piece Punch & Chisel Set
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$309.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-13/16 |
| Size | Various |
Product Details
| Type | Punch & Chisel Set |
| Number of Pieces | 27 |
| Description | Punch & Chisel Set |
| Manufacturers Part Number | JHWPC-27 |
| Brand | Williams |