Model # :WBB3203488
MPN #: VEL126
Loop Brand Tape Dots, 3/4 in, Black
Write a Review
|
Questions & Answers (0)
Product Description
Attach and reattach products quickly and easily with this self-adhesive hook and loop fastening system. 1,028 dots per case. Hook and loop dots sold separately.
PRICE
$96.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3/4 in |
| Diameter | 3/4 |
Product Details
| Type | Loop |
| Material | Nylon |
| Package Quantity | 1028 |
| Color | Black |
| Manufacturers Part Number | VEL126 |