Frost King Sponge Rubber Foam Tape, 1-1/4" W X 7/16" D X 10' L, Black - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
A tough, durable self-stick minimum compression tape with dozens of uses: as a weatherstrip, as a seal around air conditioners, as a gasket and to cushion and stabilize major appliances. On cars, trucks and boats, it can prevent rattles, vibrations and squeaks.
PRICE
$90.00 Sold in packages of 12 / $7.50 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Width | 1-1/4 in |
Product Details
| Style | Self Stick Tape |
| Material | Rubber Foam |
| Package Quantity | 12 |
| Description | Sponge Rubber Foam Tape |
| Color | Black |
| Manufacturers Part Number | R516H |
| Brand | Frost King |