Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mars

Model # :WBB693908

MPN #: LPV2144-2UA-OB

Mars® LoPro Series 2 Air Curtain 144" Wide Door Unheated 115/1/60 Obsidian Black

Product Description
Features:
  • Reduces energy costs and consumption
  • Creates effective environmental separation
  • Maintains interior building temperature
  • Provides low operational costs
  • Minimizes dirt, dust, and fumes
  • Prevents flying insects from intruding
  • Offers and unobstructed view, enhancing safety
  • Aesthetically pleasing low profile 8 design
  • Low noise level for quiet operation
  • Easy to install
  • Low maintenance
PRICE
$3,499.00

1
1
Free Shipping Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight105 lbs
Door Width144 in
Door Height8 ft
Max Door Height8 ft

Product Details

TypeLow Profile
CFM3600 CFM
Horsepower1/6 HP
ColorBlack
SeriesLoPro Series
1 Phase 208V/230V FLA2.8 / 2.8 A
Heating OptionUnheated
Voltage115 V
MaterialGalvanized Steel
Phase1
Manufacturers Part NumberLPV2144-2UA-OB
Decibels54
1 Phase 115V FLA5.2 A
BrandMars

Warranty

Warranty1.5 yr