Mars® 36" Low Profile Unheated LoPro Series Air Curtain 115/1/60
|
Questions & Answers (0)
Product Description
Mars® Air Curtains stabilize environments, and save energy by minimizing the heated/air conditioned air loss through open doorways. They also effectively repel flying insects, dust and pollutants. Obsidian black powder coated paint finish with variable speed controller. Environmental/Temperature Separation up to 8 feet - Insect Control up to 7 feet. Low Profile design at only 8" in height and very quiet. For doors up to 8'H. ETL listed 5 Year Limited Warranty. Door Limit Switch Sold Separately. 115 volts, phase 1, 2.4 amps. 36"W x 10-3/4"D x 8"H overall.
PRICE
$1,149.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 10-3/4 in |
| Height | 8 in |
| Door Width | 36 in |
| Max Door Height | 8 ft |
Product Details
| Type | Low Profile |
| CFM | 900 CFM |
| Horsepower | 1/6 HP |
| Color | Black |
| Number of Speeds | Variable |
| Amperage | 2.4 A |
| Series | LoPro Series |
| Hertz | 60 Hz |
| Heating Option | Unheated |
| Voltage | 115 V |
| Phase | 1 |
| Package Quantity | 1 |
| Manufacturers Part Number | LPV236-1UA-OB |
| Decibels | 49 |
| Brand | Mars |
Warranty
| Warranty | 1.5 yr |
Compliance & Certifications
| Certifications | ETL |