- Reduces energy costs and consumption
- Creates effective environmental separation
- Maintains interior building temperature
- Provides low operational costs
- Minimizes dirt, dust, and fumes
- Prevents flying insects from intruding
- Offers and unobstructed view, enhancing safety
- Aesthetically pleasing low profile 8 design
- Low noise level for quiet operation
- Easy to install
- Low maintenance
Mars® LoPro Series 2 Air Curtain 84" Wide Door Unheated 115/1/60 Obsidian Black
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2,599.00
1
1
Free Shipping Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 79 lbs |
| Door Width | 84 in |
| Door Height | 8 ft |
| Max Door Height | 8 ft |
Product Details
| Type | Low Profile |
| CFM | 2100 CFM |
| Horsepower | 1/6 HP |
| Color | Black |
| Series | LoPro Series |
| 1 Phase 208V/230V FLA | 2.4 / 2.4 A |
| Heating Option | Unheated |
| Voltage | 115 V |
| Material | Galvanized Steel |
| Phase | 1 |
| Manufacturers Part Number | LPV284-2UA-OB |
| Decibels | 53 |
| 1 Phase 115V FLA | 4.8 A |
| Brand | Mars |
Warranty
| Warranty | 1.5 yr |