Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ledge

Model # :WBB3202409

MPN #: LL-DB-S-WH-TRA-LAT-STD-4612 Aruba

Ledge® Lounger Shift Daybed with Lattice Walls, White Mesh & Frame, Standard Aruba Fabric

Product Description
The Shift Traditional Daybed is designed to create the perfect private escape. Completely customizable with cushions, awnings, an array of wall styles, and two types of bases that are all made out of UV resistant, high-quality outdoor materials. With a dual reclining bed that has 5 positions customizable to your comfort, you can lay flat or sit up. The Daybed is perfect for on a patio or deck and can also be used in the pool on a ledge with water depths up to 13 inches.

Features:
  • Perfect for residential or commercial settings
  • UV stable, moisture and mildew resistant
  • Withstands outdoor environment without swelling, splintering, fading, or warping
  • Crafted of an extruded, high-density polyethylene
  • High-quality cushions made of outdoor fabrics and EZ Dri foam, allowing fast water drainage and air circulation
  • Awning system made of UV resistant Soltis 86 material
  • Cocktail table sold separately
Warranty:
  • Plastic: Products shall be free from material defects, and shall not splinter, crack, chip, peel, or rot for ten (10) years for residential use and two (2) years for commercial use from the date of purchase
  • Hardware: Warranted to perform as required for five (5) years for residential use and one (1) year for commercial use from the date of purchase
  • Fabric: Marine-grade solution-dyed acrylic fabrics are warranted against light fastness for a period of ten (10) years. Furniture grade solution-dyed acrylic fabrics are warranted for a period of five (5) years


PRICE
$12,249.00

1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length95 in
Width95 in
Height87 in
Weight580/1039 lbs
Seat Length95 in
Seat Width95 in
Seat Height87 in

Product Details

Frame Color FamilyWhite
Weather ResistantYes
AdjustableYes
MaterialPolyethylene
Made in the USAYes
UV ProtectionUV20
Manufacturers Part NumberLL-DB-S-WH-TRA-LAT-STD-4612 Aruba
Indoor/OutdoorOutdoor
CollectionShift
ShapeSquare
Water ResistantYes
BrandLedge
TypeDaybed
ColorAruba
Cushion IncludedYes
StyleTraditional
Country of OriginUSA
Seat Color FamilyAruba
GradeCommercial/Residential

Warranty

Warranty10 Years Residential, 2 Years Commercial