Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Babmar

Model # :WBB3201661

MPN #: B111B-2

Babmar Riviera Daybed with Pitched Top & Sunproof Light Gray Cushions, White Frame, Off-White Canopy

Product Description
Babmar's® exclusive Riviera Daybed with Pitched Top comes complete with a canopy that shelters the daybed on three sides to offer shade from the sun as well as privacy. Comprised of quality outdoor fabric, the canopy is adjustable to accommodate different sun angles throughout the day. The Riviera outdoor daybed's mattress adjusts to recline at three different angles or to lay completely flat. The frames are made of powder-coated aluminum steel to withstand rusting and keep the Riviera looking ageless. 8" thick quick dry foam cushion allows for maximum comfortability.

PRICE
$7,099.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width77 in
Depth77 in
Height85-13/16 in
Weight250 lbs

Product Details

Number of Seats2
TypeDaybed
Frame Color FamilyWhite
MaterialAluminum
ColorWhite
Frame MaterialAluminum
Manufacturers Part NumberB111B-2
BrandBabmar