Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ledge

Model # :WBB3202407

MPN #: LL-SG-ST-14H-W

Ledge® Lounger Signature Standard Side Table with Umbrella Hole, White

Product Description
The Signature Standard Side Table is a staple for creating the perfect pool scene. No need to leave the pool when you have space for your favorite book and beverage, all right there. The Standard Side Table is designed for in-pool use on a ledge for your sun shelf with water depths up to 10 inches or outdoors on deck.

Features:
  • Perfect for residential or commercial use
  • Built to withstand sun, weather, and chemicals of any pool or outdoor environment
  • Compatible with all pool types, including vinyl
  • Crafted of a high-quality, UV20 rated resin, color stabilized for up to 20,000 hours of direct sunlight
  • Features an optional built-in umbrella hole for up to a 2-inch diameter pole only when paired with an in-ground pool sleeve
  • Easy set up via threaded plug system
  • No assembly required


PRICE
$345.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width18 in
Height14 in
Weight12/78 lbs

Product Details

Assembly RequiredNo
Weather ResistantYes
AdjustableNo
MaterialResin
Made in the USAYes
UV ProtectionUV20
Plug TypeThreaded Plug
Manufacturers Part NumberLL-SG-ST-14H-W
Indoor/OutdoorOutdoor
CollectionSignature
ShapeRound
Water ResistantYes
BrandLedge
TypeSide Table
ColorWhite
Cushion IncludedNo
Water TypeAll Water Types
StyleModern
Country of OriginUSA
FeaturesUmbrella Hole
GradeCommercial/Residential

Warranty

Warranty15 Years Residential, 10 Years Commercial