Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




KFI Studios

Model # :WBB3143628

MPN #: SD5601-WH-GY

KFI Studios Eveleen Indoor/Outdoor Square Side Table, White/Gray

Product Description
Stylish and sturdy, Eveleen is designed to withstand the elements to provide the perfect respite outdoors.

With its contemporary design, Eveleen outdoor seating and tables are a go-to option for creating a chic yet comfortable outdoor space. Constructed from durable aluminum and polywood slats, Eveleen is designed to withstand the elements. Mix and match chairs, barstools, and benches with round, square, and rectangle tables for a tailored and cohesive look. The broad selection of seating and table options ensures Eveleen will be a classic staple and a good fit for a multitude of spaces.

Features:
  • Indoor / Outdoor Use
  • Frames are powder-coated aluminum
  • Synthetic polymer surface
  • Tables are corrosion and fade resistant
  • Resistant to water, moisture, mold and corrosion
  • Meets ANSI-BIFMA X5.5-2014
  • 5 year limited warranty
  • Assembly required
  • 2" x 2" powder coated square aluminum frame
  • Fully welded apron
  • Legs secured with 2 bolts per leg
  • Synthetic polymer slats
  • 1-1/2" umbrella hole on square table
  • Stretcher bar support on bar height
  • PVC Glides
  • Certifications: Intertek Gold, Indoor Advantage Gold, Greenguard, Certi-pur, ISO 14001, Ecolable, Water-resistant, ANSI/BIFMA X5.1


PRICE
$249.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Depth20 in
Height15-3/4 in
Weight13 lbs

Product Details

Assembly RequiredYes
TypeAccent Table
Frame Color FamilyWhite
ColorGray
Table Top Color FamilyGray
StyleModern
MaterialPolymer/ Polywood/PVC/Aluminum
Package Quantity1
Frame MaterialAluminum
Leg Type4-Legs
Manufacturers Part NumberSD5601-WH-GY
Indoor/OutdoorIndoor/Outdoor
CollectionEveleen
ShapeSquare
Top MaterialPolywood
BrandKFI Studios

Warranty

Warranty5 Years yr

Compliance & Certifications

CertificationsGreenguard, Certi-pur, ISO 14001, ANSI/BIFMA X5.1