Ledge® Lounger Sling Chaise, Powdercoat Taupe Frame, Gray/White Fabric, 12/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Enjoy style, comfort, and function with Ledge's resort-quality Sun Chaise lounges. Designed for effortless mobility and space-saving convenience, these chaises feature stackable frames and are offered in two versatile natural colors, elevating any outdoor setting with luxurious ease.
PRICE
$5,199.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 77 in |
| Width | 24 in |
| Height | 31 in |
Product Details
| Type | Sling Chaise Lounge |
| Seat Color Family | Gray/White |
| Package Quantity | 12 |
| Color | Gray/White |
| Manufacturers Part Number | LL-EMP-SLC-HMFM0001-SLF30821067-BUNDLE12 |
| Brand | Ledge |