Global Industrial
Model # :WB239957
Global Industrial Louvered Wall Panel Without Bins 36x12 - Pkg Qty 2
|
Questions & Answers (0)
Product Description
LOUVERED WALL PANELS WITHOUT BINS
Steel Louvered Panels Mount To Wall, Benches, Cabinets Or Carts To Provide Convenient, Out-Of-The-Way Storage Of Hanging Bins.
Louvered panels are made from heavy duty 16 gauge cold rolled steel with a gray baked enamel finish that ensures years of use. Louvers hold a variety of different Hanging Stacking Bin sizes to provide storage for multiple uses. Pre-drilled holes allow easy wall mounting (hardware not included).
Customize your louvered panel with our full selection of Stacking Bins.
Steel Louvered Panels Mount To Wall, Benches, Cabinets Or Carts To Provide Convenient, Out-Of-The-Way Storage Of Hanging Bins.
Louvered panels are made from heavy duty 16 gauge cold rolled steel with a gray baked enamel finish that ensures years of use. Louvers hold a variety of different Hanging Stacking Bin sizes to provide storage for multiple uses. Pre-drilled holes allow easy wall mounting (hardware not included).
Customize your louvered panel with our full selection of Stacking Bins.
PRICE
$101.90 Sold in packages of 2 / $50.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in in |
| Height | 12 in in |
| Weight | 8 lbs |
Product Details
| Assembly Required | No |
| Material | Steel |
| Package Quantity | 2 |
| Color | Gray |
| Manufacturers Part Number | 239957 |
| Brand | Global Industrial |