Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hughes

Model # :WBB3143712

MPN #: TMVEF-AC

Hughes® Low Capacity Thermostatic Mixing Valve For Eye & Face Wash Stations

Product Description
These valves blend hot and cold supply water to deliver tepid water (85°F / 29°C) to emergency equipment, and with a range of 2 to 9-13/16 GPM at 30 PSI (7-1/2 to 37-1/8LPM at 2 Bar G), this low-capacity valve is sufficient for a single eyewash. The valve can be installed into existing emergency eyewash applications and can be used to the control the temperature of recirculating as well as non-recirculating supply systems. Helps meet ANSI Z358.1-2014 and accurately controls outlet temperature in accordance with ASSE 1071 standards. ASSE 1071 approved and lead free certified.

Features:
  • Positive hot water shut off eliminates the delivery of scalding water in if cold-water supply fails
  • Integral cold-water bypass ensures reliable cold-water delivery if hot water supply is interrupted
  • Factory set to 85°F (29-3/8°C) to ensure comfort when used with an eye wash, yet can be safely set up to 95°F (35°C) for maximum effectiveness when used with body washes
  • Integral cartridge style checks with screens to prevent backflow and to filter debris entering the valve
  • Certified to ASSE 1071 and CSA standards


PRICE
$976.19

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5-3/4 in
Depth2 in
Height4 in
Weight10 lbs
Inlet Size1/2 NPT Female in

Product Details

TypeLow Capacity Thermostatic Mixing Valve
ColorYellow
MaterialBrass
Valve TypeBrass
DescriptionLow Capacity Thermostatic Mixing Valve For Eye & Face Wash Station
Manufacturers Part NumberTMVEF-AC
BrandHughes

Compliance & Certifications

ANSI CertificationANSI Z358.1-2014
ADA CompliantNo