Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Haws

Model # :WBB3149024

MPN #: 7661

Haws® AXION® Eye Face Hand Wash Station, Wall Mount, Stainless Steel Bowl, 30"W

Product Description
Model 7661 is a wall-mounted barrier-free Satin Stainless Steel hand wash sink equipped with a motion-activated goose-neck faucet. 30" wide 14 Gauge Type 304 Stainless Steel sink and wall supports incorporate a durable satin finish, and a removable front panel for access to the plumbing. Hand-wash motion-activated faucet provides 1.2 gpm of laminar flow, includes a separate 0.5 gpm laminar flow nozzle when low flow is required, and is powered via 110VAC wall power or battery power. Included is the Haws® AXION® MSR pulldown eye/face wash which features an inverted directional laminar flow and achieves Zero Vertical Velocity™, supplied by an integral 3.7 gpm flow control and yellow pop-off dust cover. An ASSE 1071-certified adjustable thermostatic mixing valve tempers the hot and cold water inlets, supplying both the faucet and the eye/face wash to ensure user comfort and ANSI compliance. 1-1/2" male NPT integral drain with 1-1/2" tailpiece and trap are included. Also included: universal eyewash sign and operation label, along with a full-sized rough-in template for easy installation.

Model 7661 barrier-free hand wash sink with eye and face wash features the medically acclaimed AXION® MSR eye/face wash head assembly. This revolutionary inverted flow design is the only product on the market that provides a Medically Superior Response consistent with all EMT, emergency room and doctors' office protocols by sweeping contaminants away from the vulnerable nasal cavity. Traditional eyewashes irrigate from the outside edge of the eye back toward the nose, where contaminants can then be flushed into the nasal cavity through the lacrimal punctum, nature's ocular cavity drain.

Features:
  • 30" wide 14-gauge Type 304 Stainless Steel sink mounted on 14 gauge Type 304 Stainless Steel sink supports
  • Integral to the sink construction is the seamless 1-1/2" male NPT drain with 1-1/2" trap and tailpiece supplied
  • Motion-activated faucet operation (operating on 110VAC or battery power) for safety and peace of mind
  • Supplied with .5 gpm and 1.2 gpm laminar flow faucet nozzles, with an optional 2.2 gpm laminar flow nozzle available for higher flow applications
  • Mixing valve included supplies tepid water to the eyewash and faucet, needing only single set of hot and cold water supply lines
  • Eye/face wash streams provide Zero Vertical Velocity™ stream engineering with even laminar flow for enhanced comfort, stability and effectiveness
  • Rounded sink edges lessen risk of injury and hinder both non-hygienic clutter and water pooling
  • Beautiful satin finish resists stains and corrosion
  • Easy access to the mixing valve, faucet solenoid valve, plumbing and drain through the large front panel
  • Inlet Size: 3/8" ID and 1/2" OD
  • Certified by CSA to meet the ANSI Z358.1 Standard for Emergency Eyewash and Shower Equipment. CSA B125.1, and CSA B45.4 certified
  • ADA Compliant


PRICE
$7,619.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth6 in
Height33-3/4 in
Weight115 lbs
Head Diameter3-1/4 in
Inlet Size1-1/2 NPT Male in

Product Details

Mounting LocationWall Mount
MaterialStainless Steel
Manufacturers Part Number7661
Eyewash Flow Pressure90 psi
Fitting MaterialLow Lead Brass, Chrome Plated Brass, Aluminum Bronze
Eyewash ActivationPull Down
Bowl Color FamilySilver
BrandHaws
TypeEye Face Hand Wash Station
Eyewash Handle MaterialStainless Steel
ColorSilver
Eyewash Flow Rate1.2 gal/min
Pipe MaterialLow Lead Brass, Chrome Plated Brass
Eye/Face Wash Spray Heads1
Number of Heads1
IncludesUniversal Eyewash Sign & Operation Label, Template For Easy Installation
Valve TypeSolenoid (Faucet), Pulldown (Eye/Face Wash)
DescriptionEye Face Hand Wash Station
Bowl MaterialStainless Steel

Compliance & Certifications

ADA CompliantYes
ANSI CertificationANSI Z358.1