Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bradley Corporation

Model # :WBB1999635

MPN #: S19-2200

Bradley S19-2200 Navigator® Thermostatic Mixing Valve Safety 54 GPM

Product Description
Bradley Navigator Thermostatic Mixing Valve, designed for use in commercial applications.. Valve designed specifically to provide tepid water required for drench shower and eye wash applications. Includes fixed cold water bypass and anti-scald positive shut-off to protect users. Powerful liquid filled thermostat with 10 year warranty insures constant outlet temperature. Provides tepid water as required by ANSI Z358.1. 54 GPM @ 30psi. Rough brass finish. Complements Bradley's full line of combination showers and eye wash products. Incoming 1" NPT connections, outlet is 1-1/4" NPT. Dial thermometer. Maximum operating pressure of 125 PSI. Minimum temperature differential of 15°F between incoming hot water temperature and valve set point. Manufacturer's limited warranty.

PRICE
$2,949.00

1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inlet Connection1 in
Outlet ConnectionNPT in

Product Details

TypeEmergency Valves
MaterialBrass
ColorBrown
Manufacturers Part NumberS19-2200
GPM @ 30 PSI54 gal/min
PSI125 psi
Inlet Connection TypeNPT
BrandBradley Corporation