M-D Low Density Foam Tape (Open Cell), 02055, Gray, 3/16" x 3/8" x 17'
Write a Review
|
Questions & Answers (0)
Product Description
A self-adhesive resilient open-cell foam tape that compresses flat to form a tight seal which repels airs and moisture. Can be used on doors or windows. Gray 3/16"T x 3/8"W x 17'L.
PRICE
$3.01
12
12
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 ft |
| Width | 3/8 in |
| Thickness | 1/5 in |
| Size | 3/16" x 3/8" x 17' in |
Product Details
| Finish | Gray |
| Material | Low Density Foam |
| Description | Low Density Foam Tape (Open Cell) |
| Color | Gray |
| Manufacturers Part Number | 02055 |
| Brand | M-D Building Products |