Specifications:
- Max Temperature: 200°F/93°C
- Flow Rate: 3.3 GPM at 100 PSI
Weights & Dimensions
| Inlet Size | 3/4 GHT in |
Product Details
| Flow Rate | 3.3 GPM |
| Handle Material | Stainless Steel |
| Material | Aluminum/Stainless Steel/Brass |
| Color | Red |
| Manufacturers Part Number | N1ARX |
| Max Temperature | 200 °F |
| Max PSI | 150 psi |
| Brand | Sani-Lav |