Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sani-Lav

Model # :WBB2236165

MPN #: N1AY

Sani-Lav® N1AY Mid-Sized Aluminum Spray Nozzle - Yellow

Product Description
Designed for use in the food processing industry and built to withstand the harshest working conditions. A heavy-duty brass body with stainless steel and brass components. A trigger controlled variable spray pattern that instantly shuts off when trigger is released. Insulated rubber cover with yellow direction arrows. Replacement parts available.

PRICE
$94.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inlet Size3/4 GHT in

Product Details

Flow Rate7
Handle MaterialStainless Steel
MaterialAluminum
ColorYellow
Manufacturers Part NumberN1AY
Max Temperature200°F (93.33° C) °F
Max PSI150 psi
BrandSani-Lav