Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB985907

MPN #: LOW-1G

Low Headroom Hoist & Trolley Combo Geared 1000 Lb. Cap.

Product Description

This hoist and trolley combo pack features a compact design which is perfect for use in locations where more headroom is required. Manual hand chain hoist is used to raise and lower the hook a full 10' of travel. Both the hoist and trolley are constructed of heavy duty industrial steel with a durable enamel finish for long life.Geared Trolley features a chain gear drive for precise trolley/hoist positioning. This unit is not free-floating on the I-beam. Hanging chain length is 10 feet.

PRICE
$415.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity1000 lbs
Weight45 lbs
Head Room11-3/4 in
Beam Width2 to 6 in
Lift10 ft

Product Details

Assembly RequiredYes
TypeHoist & Trolley
MaterialSteel
ColorOrange
Manufacturers Part NumberLOW-1G
BrandVestil