Low Headroom Trolley/Hoist 3 Ton, 10' Lift
Write a Review
|
Questions & Answers (0)
Product Description
Harrington's NTH low headroom trolley hoist combines economical, trouble-free CF hoist performance with the space savings of an integral trolley. The NTH is ideal for applications requiring a low headroom hoist and trolley combination.
PRICE
$3,725.00
1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 6000 lbs |
| Weight | 125 lbs |
| Head Room | 19 in |
| Beam Width | 3-5/8 to 6-1/4 in |
| Lift | 10 ft |
Product Details
| Assembly Required | No |
| Type | Standard Chain Hoist |
| Material | Aluminum Hoist with Steel Trolley |
| Chain Falls | 2 |
| Color | Yellow |
| Manufacturers Part Number | NTH030-10 |
| Brand | Harrington |