Gizmo Engineering Drum Alarm-Low Level, Polypropylene, Threaded Collar Knob, 55 Gallon, Battery
|
Questions & Answers (0)
Product Description
DLK-PP-55G is a high-performance, battery-powered low-level drum alarm specifically designed for 55-gallon containers. This rugged industrial device provides an essential early warning system to prevent dry runs, protect expensive pumping equipment, and ensure continuous operation in demanding environments. This alarm is an "always-on" solution because the internal float switch is protected within a guard to prevent damage during handling. By providing immediate notification before a drum runs empty, the DLK-PP-55G eliminates downtime and prevents the intake of air or debris into process pumps. It is a reliable partner for chemical processing, plating environments, and more.
PRICE
$309.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42-1/2 in |
| Width | 3 in |
| Height | 2 in |
| Weight | 5 lbs |
| Thread | 3/4 in |
| Working Depth | 33-1/2 in |
| Max Working Depth | 33-1/2" |
Product Details
| Power | 9V Battery |
| Type | Low Level Drum Alarm, Threaded Collar Knob, 55 Gallon |
| Color | Black |
| Temperature Range | -40 to 210 °F |
| Capacity | 55 gal |
| Piezo Buzzer Volume | 103dB @ 2' |
| Feed Pipe | No |
| Material | Polypropylene |
| Package Quantity | 1 |
| Manufacturers Part Number | DLK-PP-55 |
| Flow Indicator | No |
| Product Type | Low Level Drum Alarm |
| Brand | Gizmo Engineering |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | NEMA 4X |