Vestil Steel DC Fork Truck Drum Carrier/Rotator Drums, 55 Gallon, 1200 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
This Fork Truck drum carrier/rotator allows you to easily transport and rotate steel drums using a fork truck. Drums are held securely in place by a durable chain locking system. Carrier/rotator is provided with a chain to allow the drum to be rotated from the fork truck operator's seat. This DC powered unit includes batteries, on-board charger, battery charge indicator gauge and hand held control on a long coil cord. Drum must be full to rotate at rated capacity. Bung nut wrench is also included for opening and closing drums.
PRICE
$4,459.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 40 in |
| Height | 24-5/16 in |
| Weight Capacity | 1200 lbs |
| Weight | 276 lbs |
| Fork Opening | 7-5/8 x 2-5/8 in |
| Fits Drum Diameter | 23 in |
Product Details
| Assembly Required | No |
| Type | Fork Truck Drum Carrier/Rotator |
| Color | Yellow |
| Style | DC Fork |
| Material | Steel |
| Drum Capacity | 55 gal |
| Manufacturers Part Number | DCR-205-12-DC |
| Brand | Vestil |
Warranty
| Warranty | 90 |