Justrite® 8531 Vertical Drum Polyethylene Plastic Pop-Up Gauge 3/4" dia. x 11"L
Write a Review
|
Questions & Answers (0)
Product Description
Justrite® 08531 Vertical Drum Polyethylene Pop-Up Gauge 3/4" dia. x 11"L
Avoid overfilling drums and dangerous "run-overs " with a Drum Fill Gauge.
Vertical Drum Polyethylene Pop-up Gauge is a low cost solution to overfilling drums during waste disposal operations. When drum is almost full, indicator "pops-up" to warn you. Includes a limited warranty of 1 year.
Avoid overfilling drums and dangerous "run-overs " with a Drum Fill Gauge.
Vertical Drum Polyethylene Pop-up Gauge is a low cost solution to overfilling drums during waste disposal operations. When drum is almost full, indicator "pops-up" to warn you. Includes a limited warranty of 1 year.
PRICE
$26.53
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 11 in |
| Weight | 0.1 lbs |
| Thread | 3/4 NPT in |
| Drum Plug Opening | 3/4 in |
| Diameter | 3/4 in |
Product Details
| Assembly Required | No |
| Type | 55 Gallon Drum Level Gauge |
| Body Material | Polyethylene |
| Color | Polyethylene |
| Male or Female | Male |
| Material | Polyethylene |
| Description | Vertical |
| Package Quantity | 1 |
| Manufacturers Part Number | 08531 |
| Brand | Justrite |
Warranty
| Warranty | 1 yr |