Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB824658

Global Industrial™ 60" Unheated Low Profile Air Curtain, 120V, Single Phase

Product Description
  • For openings with limited space
  • Compact unit is only 8.5" high
  • Stops insects, dust, odors
  • Reduces heating and cooling costs
  • Stainless steel construction
  • Includes roller/plunger door switch
  • Easy installation
  • Ideal for restaurants, drive-up windows and concession stands
  • Fully assembled and factory tested
  • ETL Listed
  • ETL Sanitation Certified to NSF Standard 37
  • USDA and FDA Compliant
  • Limited Warranty of 2 Years
  • Made in USA


PRICE
$1,959.00

1
1
Ships in 23 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width61 in
Weight85 lbs
Door Width60 in
Nozzle Width59 in
Door Height10 ft
Max Door Height10 ft

Product Details

For Use WithRestaurants, Drive-up Windows, Concession Stands
Heating OptionUnheated
Number of Motors1
CFM at Nozzle1767 CFM
Outlet Velocity Uniformity0.92
MaterialStainless Steel
Phase1
Manufacturers Part NumberB824658
Average Air Velocity at Nozzle1928 ft/min
BrandGlobal Industrial
TypeLow Profile
Horsepower1/5 HP
ColorStainless Steel
Max FPM at Nozzle3050 ft/min
SeriesRMP
Hertz60 Hz
Voltage120 V
DescriptionLow Profile Air Curtain
FeaturesMade in the USA
Decibels53

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsEtl, cETL Listed & ETL Sanitation listed for NSF Standard 37