- Compact design for use in confined spaces
- Rod wiper seals out dirt & contaminations
- Specially designed rectangular return spring ensures smooth retraction and long life
- Industrial hard-chrome plated ram eliminates scratching & corrosion
- Plunger end grooved to reduce load slippage
- Includes high-flow ball coupler and dust cap
- Full compliance under ANSI B30.1 standards
BVA Hydraulic Low Profile Cylinder, 100 Ton, 2.25" Stroke
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,419.91
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6.5 in |
| Height | 5.55 in |
| Collapsed Height | 5.55 |
| Stroke | 2.24 in |
| Outside Diameter | 6.5 |
| Extended Height | 7.8 |
| Cylinder Bore Diameter | 5 |
Product Details
| Cylinder Effective Area (In²) | 19.64 in² |
| Includes | High Flow Female Coupler |
| Operation | Single Acting |
| Internal Pressure at Capacity | 10000 psi |
| Package Quantity | 1 |
| Manufacturers Part Number | HL10002 |
| Cylinder Capacity (Tons) | 100 tons |
| Brand | BVA Hydraulics |
| Oil Capacity (In³) | 44.07 in |
Compliance & Certifications
| ANSI/ASME Rating | B30.1 |