Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BVA Hydraulics

Model # :WBB1775814

MPN #: HC2002T

BVA Hydraulics Single Acting Hollow Hole Hydraulic Cylinder HC2002T, 20 Ton, 2" Stroke

Product Description
BVA HC2002T Hollow Hole cylinder is a 20 tons single acting, hollow hole plunger cylinders provide versatility in testing, maintenance and tensioning applications. The hollow plunger design allows for both pull and push forces. This cylinder features heavy duty return springs, and the industrial hard chrome plated rod helps prevent rust and corrosion resistance. The CH38F coupler and dust cap are also included on all models. WARNING: NEVER use hydraulic cylinder as a support device.

Features:
  • Hollow Hole Cylinders (HC Series)20 Ton 2" Stroke Single Acting Hollow Hole Hydraulic Cylinder
  • Minimum leak risk
  • Ideal for pulling and pushing applications
  • Heavy duty compression spring
  • Dual wipers help prevent contamination
  • Collar thread protector
  • 20 Tons 2 Inch Stroke Single Acting Cylinder
  • Compare to Enerpac RCH-202; Compare to SPX Power Team RH202
PRICE
$1,429.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width25 in
Height1/2 in
Weight18 lbs
Collar Thread Length1.5
Collapsed Height6.38
Stroke2.01 in
Diameter3.92
Extended Height8.39
Cylinder Bore Diameter2.5

Product Details

Cylinder Effective Area (In²)4.9 in²
Internal Pressure at Capacity8167 psi
DescriptionSingle Acting Hollow Hole Hydraulic Cylinder
Manufacturers Part NumberHC2002T
Cylinder Capacity (Tons)20 tons
Coupler TypeCH38F
BrandBVA Hydraulics
Oil Capacity (In³)9.83 in