Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3221373

MPN #: FL-LK-LP

Vestil™ Low Profile Floor Lock, 3-3/4" to 4-9/16"H

Product Description
This is the lowest profile floor lock available on the market today. The floor lock features adjustable-height pad for precision and wear ability. To use, simply bolt to the bottom of the cart. The unit is foot operated. The zinc plated finish with heavy duty cast construction creates the utmost durability through daily use.

Features:
  • Heavy-Duty Cast Steel construction for durability
  • Zinc plated finish for sustainability
  • Locking device for quick service
  • Lightweight for portability


PRICE
$68.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Mounting Bolt Hole Diameter3/8 in
Plate Size5-1/2 x 5-1/2 in
Bolt Spacing4-3/8 x 4-1/2 in
Retracted Height3-3/4 in
Extended Height4-9/16 in

Product Details

Assembly RequiredNo
MaterialCast Steel
Caster IndexFloor Locks
Manufacturers Part NumberFL-LK-LP
BrandVestil