Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3221374

MPN #: FL-LK-SMR-SS-R

Vestil™ Right Mount Hand Operated Floor Lock, 15-15/32" to 18"H

Product Description
A general purpose Floor Lock may be used on platform trucks, fixture dollies, or equipment with casters. Lock is activated when you use your hand to lower the large friction face against the floor. To release, simply release the rod by hand. Brake is independent of casters and can be installed to any convenient location on the cart. Vertical mounting plate designed to mount to sides of carts and other portable products. The spring loaded pad accommodates uneven floors. Unit mounts with pad off the floor when retracted.

Features:
  • Spring loaded pad accommodates uneven floors
  • Downward pressure immobilizes equipment


PRICE
$369.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Mounting Bolt Hole Diameter3/8 in
Plate Size6-1/2 x 4-1/2 in
Bolt SpacingInside: 2-29/32 x 3-1/4, Outside: 2-29/32 x 4-3/4 in
Retracted Height15-15/32 in
Extended Height18 in

Product Details

Assembly RequiredNo
MaterialStainless Steel
Caster IndexFloor Locks
Manufacturers Part NumberFL-LK-SMR-SS-R
BrandVestil