Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3221359

MPN #: FL-LK-8EH

Vestil™ Floor Lock For 8" Casters, 9-5/8" to 10-1/2"H

Product Description
Floor locks may be used on platform trucks, fixture dollies, or equipment with casters. Simple foot pressure immobilizes equipment. Locks when large friction face is pressed against the floor. To release simply kick release rod. Brake is independent of casters and can be installed to any convenient location on the cart. Vertical mounting plate designed to mount to sides of carts and other portable products. The spring loaded pad accommodates uneven floors. Units mount with pad 1." off the floor when retracted.

Features:
  • Lock constricts movement of unit
  • Attachable to moving platform carts
  • Simple locking and unlocking function
  • Able to be used on rough surfaces


PRICE
$46.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Mounting Bolt Hole Diameter1/2 in
Plate Size7-1/4 x 5 in
Bolt SpacingInside: 3-1/8 x 5-3/8, Outside: 4 x 6-1/4 in
For Caster Diameter8 in
Retracted Height9-5/8 in
Extended Height10-1/2 in

Product Details

Assembly RequiredNo
MaterialSteel
Caster IndexFloor Locks
Manufacturers Part NumberFL-LK-8EH
BrandVestil